Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Building marker

For detailed information, other images and documents, please select individual articles from the following table.

Building marker

Marking spray with ergonomic spray head for use in the construction and surveying industries

See product details

Available in 4 versions
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
Ergonomic spray head for clean application


  • Protects against accidental leakage

  • Fingers are protected against paint mist and splashes


  • Fine and precise colour line, ideal for writing

  • Excellent adhesion to absorbent, non-absorbent and damp surfaces

  • Weather-resistant and frost-proof, usable and resistant even in damp and cold weather (down to -18 °C).

  • High-quality pigmentation for excellent luminosity and opacity (clearly visible from a long distance)

  • Short drying time

  • High abrasion resistance
Notice

Ergonomic spray head for clean application


  • Protects against accidental leakage

  • Fingers are protected against paint mist and splashes


  • Fine and precise colour line, ideal for writing

  • Excellent adhesion to absorbent, non-absorbent and damp surfaces

  • Weather-resistant and frost-proof, usable and resistant even in damp and cold weather (down to -18 °C).

  • High-quality pigmentation for excellent luminosity and opacity (clearly visible from a long distance)

  • Short drying time

  • High abrasion resistance

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.