Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Suction bell
Suction bell - 1
Suction bell - 2
Suction bell - 3

For detailed information, other images and documents, please select individual articles from the following table.

Suction bell

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
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
Applies suction directly on the base thanks to a two-chamber system


  • 1st chamber extracts the drill cuttings around the drill hole directly from the surface of the anchoring base

  • 2nd chamber generates a strong vacuum, ensuring that the vacuum bell sticks tight to the wall or ceiling, even on an uneven surface

Subsequent cleaning is reduced



Cleaner drilling without extra aids


Nominal drill-bit diameter: 6 - 32 mm



Connection to a vacuum cleaner is sufficient


Connection diameter: 30 - 38 mm

Application area