Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Contour light with 90° lamp arm 12V/24V universal
Contour light with 90° lamp arm 12V/24V universal - 1
Contour light with 90° lamp arm 12V/24V universal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Contour light with 90° lamp arm 12V/24V universal
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
Double-chamber system (double protection for bulb)


Protects the contact area from the ingress of moisture in the event of damage to the lens



Ultrasonically welded lenses



Flexible lamp arm



Attachment hole interval compatible with all popular types


No drilling

Notice

Incl. 24-V bulb fitting