Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cooling baseball cap
Cooling baseball cap - 1
Cooling baseball cap - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling baseball cap

Stylish baseball cap, with innovative cooling function

See product details

Available in 2 versions
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
  • Antibacterial and machine washable

  • Easy to use and to reuse

  • Lightweight, non-toxic, and durable

  • Provides cooling relief up to 15°C/59°F below ambient temperature

  • Provides up to 8 hours of cooling comfort
Notice

How does Inuteq H2O® technology work?


  • The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out

  • Evaporation of the water produces a cooling effect