Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cut+Cool cooling lubricant Ultra HD
Cut+Cool cooling lubricant Ultra HD - 1
Cut+Cool cooling lubricant Ultra HD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cut+Cool cooling lubricant Ultra HD

Partly synthetic high-performance cooling lubricant. Particularly suitable for materials that are difficult to machine.

See product details

Available in 2 versions
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
Excellent results with stainless steel and aluminium


Optimum surface quality, particularly high cutting performance, does not form spots on metal parts



Long tool service life


Outstanding cooling and lubrication performance



Excellent corrosion protection


Offers effective protection for workpieces, tools and system components, even at low concentrations



High stability, therefore particularly resistant to micro-organisms


Results in long service life and low maintenance outlay



Minimal usage amount, therefore very economical



Particularly skin-friendly

Proof of Performance

Meets the requirements of the Technical Rules for Hazardous Substances 611

Notice

Mixing rule: Always add concentrate to water and not the other way around!

Application area

Meets the requirements of the Technical Rules for Hazardous Substances 611

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.