For detailed information, other images and documents, please select individual articles from the following table.
Cooling system vacuum filling device with quick-action coupling
The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Vacuum gauge
- Includes an intake hose and filling hose, each with a length of 1.50 m, as well as a universal adapter for radiator openings of dia. 20 mm to dia. 41 mm.
- Filling method can be used for almost all vehicle types
- Easy to use
- Enables filling without leaving air pockets
- Reliable, maintenance-free
- Can be used for cooling systems of any volume
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!