Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rechargeable LED headlamp Ergopower Sensor Petite
Rechargeable LED headlamp Ergopower Sensor Petite    - 1
Rechargeable LED headlamp Ergopower Sensor Petite    - 2
Rechargeable LED headlamp Ergopower Sensor Petite    - 3
Rechargeable LED headlamp Ergopower Sensor Petite    - 4
Rechargeable LED headlamp Ergopower Sensor Petite    - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED headlamp Ergopower Sensor Petite

Compact headlamp with sensor function

See product details

Available in 1 version
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
50° swivelling lamp head



Two light levels


  • 1st level half light intensity

  • 2nd level full light intensity


Sensor Function


sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on



Proof of Performance


IP65 and IK07



USB type C

NoticeOnly USB cable included in delivery, supplied without power supply.