Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

High-power battery-powered LED head lamp WH3HR
High-power battery-powered LED head lamp WH3HR - 1
High-power battery-powered LED head lamp WH3HR - 2
High-power battery-powered LED head lamp WH3HR - 3
High-power battery-powered LED head lamp WH3HR - 4
High-power battery-powered LED head lamp WH3HR - 5
High-power battery-powered LED head lamp WH3HR - 6
High-power battery-powered LED head lamp WH3HR - 7

For detailed information, other images and documents, please select individual articles from the following table.

High-power battery-powered LED head lamp WH3HR

4 light functions — Boost (800 lumens for 10 seconds), Power (500 lumens), Mid Power (200 lumens) and Low Power (80 lumens)

See product details

Available in 1 version
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
  • Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced

  • Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure

  • Hard gold-plated contacts provide optimal protection against corrosion

  • Twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection

  • Swivelling lamp head

  • Rubber lining on headband ensures firm grip on construction helmets

  • Front switch

  • Charge status/battery level indicator (4 x green LED)
Notice

Can also be used without headband.