For detailed information, other images and documents, please select individual articles from the following table.
Core drill DS 300
Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Robust motor housing with a user-friendly protective carry handle from stainless steel
The machine is well-protected and convenient to transport
Strong motor with 3-speed gearbox and LED load display
Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter.
Electronic motor overload protection (EMPS)
If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.
The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread (in conjunction with adapter Art. no. 5462 000 002)
Standard thread for smaller and larger drill bit diameters
Hose piece with water flow indicator included
Constant visual display of water supply for wet drilling
Integrated PRCD-S safety switch
- Safety function for wet drilling
- No additional leakage current box required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!