For detailed information, other images and documents, please select individual articles from the following table.
Textured design film
Visual highlight on shaped areas of vehicle and provides optimum protection against corrosion of exposed painted areas in daily use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Textured design film – vinyl-based
- For all smooth, grease-free surfaces – also for creating a design feature. Extremely resistant
- Protects against stone chips, tar splashes, insect residue etc.
Acrylate adhesive
- Permanent hold (even in car wash facilities). Guaranteed residue-free removal of the textured design film
- Resistant to heat and cold
Overall thickness of 0.4 mm
- Simple attachment and removal
- Non-slip and sound absorbing
Multifunctional application
Caution: Optimum bonding of the film with the substrate is reached after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued textured design film to major stresses (such as car wash facilities, steam jets etc.).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
B-pillars, wheel arches, mudguards, loading edge, door sills, door edges, smooth scratch-sensitive surfaces of all kinds
Simple self-assembly:
Before application, thoroughly clean the paint surface to be adhered of grease and dust. Remove any paint polish. Lay in a location that is protected from wind, dust and direct sunlight. Bond the textured design film when dry. Do not apply to freshly painted surfaces.
- 1. Cut the textured design film to the required size where necessary. Intended for license plate lights, key holes, fog lights etc. with corresponding cut-outs.
- 2. Remove the backing paper from the textured design film and position the film. Applying light pressure with a blade, spread the film in overlapping lines, working from the inside outwards.
- 3. However, if there are still air bubbles, remove as much of the textured design film as is necessary and repeat the process. If any folds occur, lightly heat up with a hair dryer and smooth the film using a blade.
- Simple disassembly: Starting from any corner, the textured design film can be removed in a single piece without leaving any residue. It is advisable to warm the relevant corner slightly with a hair dryer so that it is easier to grip.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!