Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LDPE fold masker

For detailed information, other images and documents, please select individual articles from the following table.

LDPE fold masker

High tear-resistant, pre-folded cover film with UV-resistant PE-coated fabric cover tape for indoor and outdoor applications.
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
UV-resistant


Can be removed residue-free within up to three weeks.



  • Long-term fabric adhesive with thick natural rubber adhesive

  • Good water and solvent resistance

  • Bonding also possible on slightly soiled or slightly structured surfaces
Notice
  • Adhesive edge not suitable for use on glass e.g. tinted glass/self-tint glass).

  • Certain plastic surfaces (certain types of PVC) and cellulose nitrate varnishes and precious metals may cause residues. In these cases a test application for 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and untreated wood. Discolouration may occur on these surfaces.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.