For detailed information, other images and documents, please select individual articles from the following table.
Non-slip fold masker
Non-slip, pre-folded cover film with UV-resistant PE-coated fabric cover tape for indoor and outdoor floor protection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Thick anti-slip film
- Traversable
- Provides added safety during use
UV-resistant
Can be removed residue-free within up to three weeks
- Bonding also possible on slightly soiled or slightly structured surfaces
- Long-term fabric adhesive with thick natural rubber adhesive
- Good water and solvent resistance
- Adhesive edge not suitable for use on glass, e.g. tinted glass/self-tint glass).
- Certain plastic surfaces (certain types of PVC) and cellulose nitrate varnishes and precious metals may cause residues. In these cases a test application for 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and untreated wood. Discolouration may occur on these surfaces.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
The time-saving and compact 2-in-1 system for temporary protection of carpets, parquet, tiles etc.
Substrate must be dry and free from grease and dust.
Unroll, affix the tape, cut, unfold the film
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!