Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Collar For securing downpipes
Collar For securing downpipes - 1
Collar For securing downpipes - 2
Collar For securing downpipes - 3

For detailed information, other images and documents, please select individual articles from the following table.

Collar For securing downpipes

For visually covering the insulation anchor SHARK® ISO 95 sets and the spacer installation system AMO®-Therm Mini

See product details

Available in 1 version
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
Notice

The cover sealing washer is available separately, art. no. 0903500990

Application area

Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry

Rain pipe mounting with insulation anchor SHARK® ISO 95

Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up