Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Dispenser system manual SKIN LINE
Dispenser system manual SKIN LINE - 1
Dispenser system manual SKIN LINE - 2
Dispenser system manual SKIN LINE - 3
Dispenser system manual SKIN LINE - 4
Dispenser system manual SKIN LINE - 5
Dispenser system manual SKIN LINE - 6
Dispenser system manual SKIN LINE - 7
Dispenser system manual SKIN LINE - 8
Dispenser system manual SKIN LINE - 9

For detailed information, other images and documents, please select individual articles from the following table.

Dispenser system manual SKIN LINE

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
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
Efficient and cost effective


  • Optimal dosing

  • Excellent residual discharge

  • Refillable with 1 and 1.5 L containers


Maximum hygiene


The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.



Simple in terms of technology and application


The simple mechanism ensures correct function, replacing the refill pack takes seconds



Practical rail system


  • Can be expanded at any time

  • Quick and easy installation, even direct wall mounting is possible
Skin protectionSkin cleaningSkin care
ProductSkin protection lotion
UItra
Skin protection lotion
Combi
Hand cleaner
N-Active
Hand cleaner
N-Super
Hand cleaner
N-Special
Washing and shower gelSkin care lotion
Art. no.
Performance (point system)4 out of 55 out of 54 out of 55 out of 55 out of 51 out of 55 out of 5
Application area