For detailed information, other images and documents, please select individual articles from the following table.
Heat-resistant crepe masking tape +120 °C
Crepe adhesive tape for painting work with high temperatures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Heat-resistant up to +120°C
The tape is also ideally suited for painting tasks that require oven drying.
Waterproof
Also well suited to painting work with aqueous varnish and paint systems and for wet sanding.
Excellent adhesive strength and adaptability
High adhesion on all smooth surfaces found in the construction and automotive sectors such as glass, aluminium, steel, painted metal and other surfaces. Curves can also be bonded thanks to creping.
Easily removed again
The tape can be removed again immediately after painting, and leaves no residues.
Can be labelled
The tape is ideal for labelling cardboard packaging, cans, etc.
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Painting work in body area, and painting tasks that require oven drying
- Masking tasks in painting sector
- Securing masking paper
- Labelling cardboard boxes and cans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!