Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Crimp cable lug, butt connector polyamide insulated

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, butt connector polyamide insulated

See product details

Available in 4 versions
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
Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be used without any problems.



“Easy entry” insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in case of changing loads and temperature fluctuations

Notice
  • The user must check the inserted cable (using a pull-out test, if required)

  • Art. no.: 0967411005 without UL certification