Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Crimping jaws for crimping tool B12
Crimping jaws for crimping tool B12 - 1
Crimping jaws for crimping tool B12 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Crimping jaws for crimping tool B12

Crimping jaws in tool steel for crimping wire cable terminals

See product details

Available in 6 versions
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
The crimping inserts for hydraulic pliers B12 and mini terminals are tapered to a hexagonal crimping width of 4–8 mm. The selection of the correct crimping pliers is based on the external diameter of the terminals and the wire cable to be crimped.