Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Crimping tool 360° insertion for insulated and uninsulated wire end ferrules

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimping tool 360° insertion for insulated and uninsulated wire end ferrules

See product details

Available in 2 versions
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
  • 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)

  • Large diameter range without needing to adjust the pliers

  • Automatic setting to the respective crimp diameter

  • Ergonomically shaped 2-component soft handles for comfortable and effortless work

  • Small, light and easy to handle, very well suited for hard-to-reach places

  • Made in Germany