Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cross-line laser CLG 18
Cross-line laser CLG 18 - 1
Cross-line laser CLG 18 - 2
Cross-line laser CLG 18 - 3
Cross-line laser CLG 18 - 4
Cross-line laser CLG 18 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cross-line laser CLG 18

Self-levelling cross-line laser for indoor and outdoor use with highly visible green laser lines
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
Precision in green


  • Green laser lines ensure extremely good visibility and can also be easily seen in bright light conditions

  • Especially long, fine yet sharp lines due to the large exit apertures of the laser

  • Automatic monitoring eliminates levelling errors. If the self-levelling range is exceeded, the laser lines start flashing


Simple operation


  • Self-levelling in seconds for rapid alignment

  • Can also be used over long distances by locating the laser beams using the LRU 18 universal receiver [inline reference], available separately

  • Easy to use with one button for quickly switching all lines on and off

  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional CLL-A universal bracket

  • The strong magnetic system of the CLL-A adapter (included in the scope of delivery) can be easily attached to any magnetic surface

  • Long battery life for uninterrupted work

  • Robust housing is protected against dust and splash water for use in harsh environments


Various power sources


  • Continuous operation thanks to the powerful Li-ion battery pack, which can even be charged while working

  • The device can also be operated with alkaline batteries using the battery holder included in the scope of delivery
Notice

Suitable for indoor and outdoor applications