Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture
1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture - 1
1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture - 2
1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture - 3
1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture - 4
1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture

See product details

Available in 5 versions
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
  • Easy height adjustment using a threaded screw

  • Self-retaining in all positions

  • Easy-to-adjust joint arrangement

  • Attachment with 5 mm ∅ expansion anchor

  • For Tiomos hinges
Notice

Do not drive in cross mounting plate with hammer.