Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws
Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws - 1
Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws - 2
Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws - 3
Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate TIOMOS 1D with two-point attachment for assembly with ASSY or Euro screws

See product details

Available in 10 versions
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
  • Easy to adjust the height using a worm screw

  • 3D adjustment allows for easy joint alignment

  • Secure connection to the furniture side thanks to 2-point mounting

  • Attachment with ASSY screws dia. 3.5 or Euro screw (head ∅ 6.8 mm)
Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes!