Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cross-rail connector

For detailed information, other images and documents, please select individual articles from the following table.

Cross-rail connector

For the creation of a two-layer rail installation
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
The fully pre-assembled connector can be clipped directly onto the mounting rail without preliminary work.

Notice

Required number of cross-rail connectors for each intersection point:


  • Mounting rail, 39 x 37: 1 unit

  • Mounting rail, 47 x 37: 1 unit

  • Mounting rail, 60 x 37: 2 unit

  • Mounting rail, 70 x 40: 2 unit

  • Mounting rail, 120 x 90: 4 unit