Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Würth Flex 400 current transformer
Würth Flex 400 current transformer - 1
Würth Flex 400 current transformer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Würth Flex 400 current transformer

Digital TRMS ammeter with flexible measurement loop allows measurement at inaccessible conductors. The ideal addition for every electrician.
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
Current measurement:


AC, starting from just a few mA



Flexible current measurement loop with shielded cable securely attached to housing



Innovative closing system of the measurement loop


For extremely easy handling at hard-to-reach points



MAX HOLD function for the maximum value — memory


e.g. to monitor a plant in idle/continuous operation



  • Large LCD display for optimum readability

  • 4000 count resolution for high levels of accuracy

  • Automatic range selection and power off
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.