Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIMBER forestry glove
TIMBER forestry glove - 1
TIMBER forestry glove - 2
TIMBER forestry glove - 3

For detailed information, other images and documents, please select individual articles from the following table.

TIMBER forestry glove

Chainsaw protective glove with special protective insert in the back of both gloves

See product details

Available in 4 versions
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
Palm, thumb and fingertips in full-grain cowhide leather



Very comfortable


Cuff in black elasticated fabric with hook-and-loop fastener



Can be used with touchscreens



In accordance with EN ISO 11393-4:


  • Class 2: for chainsaw speeds up to 24 m/s

  • Type 1: protection on the left- and right-hand glove

  • Design A: 5-finger glove