Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cutting disc for stainless steel Basic

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for stainless steel Basic

High-performance standard disc with good performance values
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
  • Synthetic resin-bonded, fibre-reinforced standard cutting discs

  • High degree of resistance to breakage

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice

Storage: Dry, at 20°C room temperature. Always wear appropriate protective clothing during operation. Always use an appropriate protective cover when performing cutting work. Only use undamaged discs. Do not jam/tilt the discs during cutting — increased risk of breakage! Ensure proper contact pressure. Always clamp cutting discs (straight design) with the metal ring toward the machine.

Complies with the most stringent safety requirements of European Standard EN 12413.