Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cutting disc for steel and stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for steel and stainless steel

The robust cutting disc with high performance values.

See product details

Available in 3 versions
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
  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
  • EN 12413 European standard