Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cutting knife, curved

For detailed information, other images and documents, please select individual articles from the following table.

Cutting knife, curved
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
Conversion of Fein item numbers to Würth item numbers.


The three digits after 639 03 ... in original Fein numbers are crucial...


If the number begins with 0, e.g. 095, the 0 is replaced by a 5 and the result is given the prefix 0696


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696