Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

D-ring extension
D-ring extension - 1
D-ring extension - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-ring extension

To extend the distance between the D-ring of a safety harness and the lanyard
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
Greater freedom of movement


  • The 0.5 m long D-ring extension allows for more freedom of movement when working on 3 metre scaffolding


Can be used flexibly with a high degree of safety


  • Can be combined with any safety harness

  • Equipped with Trilock aluminium screw-lock snap hook and steel D-ring
Notice
  • The D-ring extension is only to be used in combination with a fastener

  • When used with a safety harness and a lanyard, the total load of the lanyard is decisive