Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flat washer For hexagon head bolts and nuts, DIN 125, polyamide
Flat washer For hexagon head bolts and nuts, DIN 125, polyamide - 1
Flat washer For hexagon head bolts and nuts, DIN 125, polyamide - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer For hexagon head bolts and nuts, DIN 125, polyamide

See product details

Available in 10 versions
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
  • Resistant to mineral oils, petrol and weak alkaline solutions

  • Thermally stable from –40°C to +150°C