Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flat washers assortment
Flat washers assortment - 1
Flat washers assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washers assortment

1425 pieces in system case 4.4.1 DIN 125 shape A, 140 HV, zinc-plated steel, blue passivated (A2K) – washers for hexagon bolts and nuts
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
Assortment of 1425 pieces


  • 200 washers Ø 3.2 mm

  • 200 washers Ø 4.3 mm

  • 200 washers Ø 5.3 mm

  • 200 washers Ø 6.4 mm

  • 200 washers Ø 8.4 mm

  • 100 washers Ø 10.5 mm

  • 100 washers Ø 13.0 mm

  • 100 washers Ø 15.0 mm

  • 100 washers Ø 17.0 mm

  • 25 washers Ø 21.0 mm