For detailed information, other images and documents, please select individual articles from the following table.
ORSY®washers, set of 100.
DIN 125, high-strength steel 140, zinc-plated, blue coating (A2K), 1425 pcs.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Set of 1425
- 200 shims with a diameter of 3.2 mm
- 200 shims with a diameter of 4.3 mm
- 200 shims with a diameter of 5.3 mm
- 200 shims with a diameter of 6.4 mm
- 200 shims with a diameter of 8.4 mm
- 100 shims with a diameter of 10.5 mm
- 100 shims with a diameter of 13.0 mm
- 100 shims with a diameter of 15.0 mm
- 100 shims with a diameter of 17.0 mm
- 25 shims with a diameter of 21.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!