Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Slotted headless screw with flat point DIN 427, steel, 14H, plain
Slotted headless screw with flat point DIN 427, steel, 14H, plain - 1
Slotted headless screw with flat point DIN 427, steel, 14H, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted headless screw with flat point DIN 427, steel, 14H, plain

See product details

Available in 6 versions
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
DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).