Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Snap hook DIN 5299, shape C, A2 stainless steel
Snap hook DIN 5299, shape C, A2 stainless steel - 1
Snap hook DIN 5299, shape C, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Snap hook DIN 5299, shape C, A2 stainless steel

See product details

Available in 5 versions
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
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation

Notice

The live load specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for approval.