Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Round steel chain, long-link
Round steel chain, long-link - 1
Round steel chain, long-link - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round steel chain, long-link

Without quality requirements in its untested design

See product details

Available in 4 versions
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
  • Welded, hot-dip galvanised

  • For use, for example, as rain chains, for cordoning off areas, suspending lighting or protecting against loss in combination with e.g. spring cotter pins and locking pins.
Notice

Chains in line with this standard are not tested for strength as defined in DIN 685 Part 3 and must not be used for bearing or carrying loads as defined in DIN 15003, or for the static suspension of loads.