Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)
Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K) - 1
Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)

See product details

Available in 14 versions
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
Please take note of the information in the installation instructions prior to use!



M6 ring bolts are not part of DIN 580!