Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Round head screw with square neck and nut DIN 603, hot-dip galvanised 4.8 steel (TZN) with nut
Round head screw with square neck and nut DIN 603, hot-dip galvanised 4.8 steel (TZN) with nut - 1
Round head screw with square neck and nut DIN 603, hot-dip galvanised 4.8 steel (TZN) with nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck and nut DIN 603, hot-dip galvanised 4.8 steel (TZN) with nut

See product details

Available in 12 versions
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
The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.