Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Round head screw with square neck DIN 603, zinc plated 8.8 steel with thick-layer passivation (VZD)
Round head screw with square neck DIN 603, zinc plated 8.8 steel with thick-layer passivation (VZD) - 1
Round head screw with square neck DIN 603, zinc plated 8.8 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round head screw with square neck DIN 603, zinc plated 8.8 steel with thick-layer passivation (VZD)
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
The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.



Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution