Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spring washer DIN 6796, spring steel with silver zinc-flake coating, Geomet 500
Spring washer DIN 6796, spring steel with silver zinc-flake coating, Geomet 500 - 1
Spring washer DIN 6796, spring steel with silver zinc-flake coating, Geomet 500 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spring washer DIN 6796, spring steel with silver zinc-flake coating, Geomet 500

See product details

Available in 8 versions
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
Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency