Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut with flange DIN 6923, steel 8, plain
Hexagon nut with flange DIN 6923, steel 8, plain - 1
Hexagon nut with flange DIN 6923, steel 8, plain - 2
Hexagon nut with flange DIN 6923, steel 8, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange DIN 6923, steel 8, plain
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
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).