Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adjusting ring DIN 705, type A and ISO 4027 set screw, zinc plated steel
Adjusting ring DIN 705, type A and ISO 4027 set screw, zinc plated steel - 1
Adjusting ring DIN 705, type A and ISO 4027 set screw, zinc plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adjusting ring DIN 705, type A and ISO 4027 set screw, zinc plated steel
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
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws