Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sealing ring, copper, shape A
Sealing ring, copper, shape A - 1
Sealing ring, copper, shape A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring, copper, shape A

See product details

Available in 81 versions
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
  • A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.