Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened - 1
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened

See product details

Available in 13 versions
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
Tolerance class: m6

Notice

DIN 7979 was withdrawn and superseded by DIN EN ISO 8733 (some other nominal lengths changed).