Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pan head tapping screw, shape C with Z recessed head DIN 7981, zinc plated steel with thick-layer passivation (VZD), type C, PZ drive

For detailed information, other images and documents, please select individual articles from the following table.

Pan head tapping screw, shape C with Z recessed head DIN 7981, zinc plated steel with thick-layer passivation (VZD), type C, PZ drive

See product details

Available in 2 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution