Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Countersunk tapping screw, shape C with Z recessed head DIN 7982, A2 stainless steel, PZ drive
Countersunk tapping screw, shape C with Z recessed head DIN 7982, A2 stainless steel, PZ drive - 1
Countersunk tapping screw, shape C with Z recessed head DIN 7982, A2 stainless steel, PZ drive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk tapping screw, shape C with Z recessed head DIN 7982, A2 stainless steel, PZ drive

See product details

Available in 26 versions
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
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.