Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg)
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg) - 1
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg) - 2
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg)

See product details

Available in 7 versions
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
Especially suitable for use outdoors due to increased corrosion protection from hot-dip galvanisation.