Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety screw with hexalobular head and pin similar to ISO 10642 because of TX drive, A2 stainless steel, plain
Safety screw with hexalobular head and pin similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 1
Safety screw with hexalobular head and pin similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 2
Safety screw with hexalobular head and pin similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 3
Safety screw with hexalobular head and pin similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Safety screw with hexalobular head and pin similar to ISO 10642 because of TX drive, A2 stainless steel, plain

See product details

Available in 22 versions
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
  • Ideal for carrying out installations in schools, hospitals, museums, closed institutions, prisons and security facilities.

  • Resistant to removal as a result of vandalism.
Notice

A special tool is required for mounting and removal.