Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Slotted flat-head screw DIN 85, brass, nickel-plated (E2J)
Slotted flat-head screw DIN 85, brass, nickel-plated (E2J) - 1
Slotted flat-head screw DIN 85, brass, nickel-plated (E2J) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted flat-head screw DIN 85, brass, nickel-plated (E2J)

See product details

Available in 3 versions
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
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).