Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 1
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 2
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain

See product details

Available in 36 versions
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
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).