Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut DIN 934, brass, nickel-plated (E2J)
Hexagon nut DIN 934, brass, nickel-plated (E2J) - 1
Hexagon nut DIN 934, brass, nickel-plated (E2J) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut DIN 934, brass, nickel-plated (E2J)

See product details

Available in 7 versions
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
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).