Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Castellated nut, low profile with fine thread DIN 937, zinc plated 17H steel with thick-layer passivation (VZD), fine thread

For detailed information, other images and documents, please select individual articles from the following table.

Castellated nut, low profile with fine thread DIN 937, zinc plated 17H steel with thick-layer passivation (VZD), fine thread
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution